KOHLER
Revival® 3-Hole Wall Mount Lavatory Faucet with Double Lever Handle in Vibrant Polished Brass
Part #KT16106-4A-PB | Item #3066764 | Manufacturer Part #T16106-4A-PB
Product Details
- Blending European style and early American influences
- Wall-mount installation offers flexibility for clutter free countertops with traditional under counter sinks or additional versatility in vessel sink applications
- Quarter turn washerless ceramic disc valves
- Quarter turn ceramic disc valve platform guards against misalignment, handle wobble and resists debris
- Completes Revival® design solution with Kohler® fixtures and accessories
- Flow rate: 1.2 gpm
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Centerset
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Center Size: 4 in
Collection: Revival®
Color Finish: Vibrant® Polished Brass
Color Finish Category: Brass Tones
Faucet Connection: OD
Faucet Connection Size: 5/8 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Brass
Handle Type: Lever
Height: 6-15/16 in
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 9-1/4 in
Material: Brass
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 4-1/2 in
Spout Reach: 9-1/4 in
Spout Type: High Arc
Trim Only: Yes
WaterSense Labeled: Yes
Width: 8 in