Revival® 3 in. Drawer Pull Vibrant® Brushed Bronze

Part #K16296-BV  |  Item #3797390  |  Manufacturer Part #16296-BV

Color/Finish:
Vibrant® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Revival® collection

Specifications

Collection: Revival®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Length: 4-3/8 in

Material: Metal

Style: Traditional