Kohler

Revival® 30 in. Towel Bar in Polished Chrome

Part #K16147-CP  |  Manufacturer Part #16147-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Revival® collection
  • Material: Solid brass

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Revival®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-11/16 in

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 30 in

Material: Brass

Mount Type: Wall

Projection: 3-11/16 in

Type: K16147-CP

Width: 3-3/4 in