30 in. Towel Bar in Vibrant Polished Brass
Revival® 30 in. Towel Bar in Vibrant Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 32-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Revival® collection
- Material: Solid brass
- Vandal-resistant 3-1/4" lever handle
- Pop-up drain with 1-1/4" tailpiece
- Flow rate: 2.2 gpm at 60 psi
- With ground joints
- Tools included for easy installation
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Depth:
- 3-11/16 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-11/16 in
- Width:
- 3-3/4 in