4-1/8 in. 2-Post Toilet Tissue Holder in Vibrant Brushed Nickel
Revival® 4-1/8 in. 2-Post Toilet Tissue Holder in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Holds two rolls of toilet tissue
- Coordinates with other products in the Revival® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 4-13/16 in
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 16-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 4-13/16 in
- Width:
- 4-1/8 in