72 x 42 in. Thermal Air Drop-In Bathtub with Center Drain in White

You last purchased this on
 
KOHLER

Revival® 72 x 42 in. Thermal Air Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® 72 x 42 in. Thermal Air Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #K1375-H2-0
  • Item #1819913
  • Manufacturer Part #1375-H2-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 240V hard-wire electrical service required
  • Drop-in installation
  • Constructed of acrylic
  • 72" L X 42" W X 22" H
  • KOHLER® experience Whirlpools create a sensory sanctuary where you can relax, rejuvenate and renew
  • Classic oval design integrates with the Revival Suite
  • Featuring a variable-speed pump with 18 settings and an in-line, 1.5 kW heater
  • Eight Flexjet™ Whirlpool jets provide an individually adjustable hydro-massage for aching muscles
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
11
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
100 gal
Collection:
Revival®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
22 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
8
Overall Length:
72 in
Overall Width:
42 in
Size:
72 in x 42 in
UL Listed:
Yes