Revival® Chrome Bonnet in Polished Chrome

Part #K76152-CP  |  Item #652318  |  Manufacturer Part #76152-CP

$ 6.81 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: [Kohler K-16100-4, K-16100-4A, K-16102-4, K-161024A, K-16109-4, K-16112-4, K-16112-4A]

Collection: Revival®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Collar

WaterSense Labeled: No