Revival® Elongated Bowl Closed Front Toilet Seat with Hinge in Ice Grey

Part #K4615-G-95  |  Item #1699111  |  Manufacturer Part #4615-G-95

Color/Finish:
Ice Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed front with cover
  • Not compatible with San Raphael™ toilets K3466, K3467, K3384, K3597, K3393 and Rialto® toilet K3386
  • Polypropylene

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Revival®

Color Finish: Ice Grey

Color Finish Category: Greys

GSA Approved: No

IAPMO Listed: No

Length: 18-5/16 in

Material: Wood

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Width: 14-9/16 in