Revival® Elongated Bowl Closed Front Toilet Seat with Hinge in White

Part #K4615-G-0  |  Item #1678021  |  Manufacturer Part #4615-G-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval basin
  • 30 5/8" L x 18 1/4" W x 31 1/2" H
  • No faucet holes; requires wall or counter mount faucet
  • Coordinates with other products in the Devonshire collection
  • Three-bolt installation
  • Polished chrome trip lever
  • Less seat and supply

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Revival®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Length: 18-5/16 in

Material: Wood

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Width: 14-9/16 in