Elongated Bowl Closet Toilet Seat with Hinge in White
Revival® Elongated Bowl Closet Toilet Seat with Hinge in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 29 5/8" L x 18" W x 32 1/8" H
- Direct fed jet flushing system
- Oval basin
- Less supply
- Includes seat with polished chrome trim, cover and flush actuator
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18-5/16 in
- Material:
- Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-9/16 in