Elongated Closed Front Toilet Seat in Revival Brass

You last purchased this on
 
KOHLER

Revival® Elongated Closed Front Toilet Seat in Revival Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Elongated Closed Front Toilet Seat in Revival Brass

  • Fast #
  • Part #K4615-BR-0
  • Item #1319758
  • Manufacturer Part #4615-BR-0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Revival Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 27 1/4" L x 17 5/8" W x 30 1/2" H
  • AquaPiston canister allows water to flow 360°
  • Oval basin
  • DryLock System saves installation time and helps prevent water leakage
  • Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Shape:
Round
Collection:
Revival®
Color Finish Category:
Brass Tones
Color Finish Name:
Revival Brass
Length:
17-1/16 in
Material:
Molded Wood
Toilet Bowl Height:
30-1/2 in
Toilet Bowl Length:
27-1/4 in
Toilet Bowl Width:
17-5/8 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Width:
14-9/16 in