Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
KOHLER

Revival® Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K4615-CP-0
  • Item #1320710
  • Manufacturer Part #4615-CP-0
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Elongated Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overflow drain
  • No faucet holes; requires wall or counter mount faucet
  • Oval basin
  • Polished chrome trip lever
  • Less seat and supply
  • Exclusive Dry Lock™ installation system
  • Coordinates with other products in the Devonshire collection
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Revival®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
Height:
1-1/32 in
Length:
17-1/16 in
Toilet Bowl Length:
30 in
Toilet Bowl Width:
17-7/8 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
K4615-CP-0
Width:
14-9/16 in