KOHLER

Revival® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Bronze

Part #KT16117-4A-BV  |  Manufacturer Part #T16117-4A-BV

Color/Finish:
Vibrant® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only, requires valve to complete installation
  • Completes Revival design solution with Kohler fixtures and accessories
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Premium material construction for durability and reliability

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Revival®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Height: 6-1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

Height: 6-1/2 in

Length: 4-1/16 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 4-1/16 in

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-1/2 in