KOHLER

Revival® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

Part #KT16117-4A-BN  |  Manufacturer Part #T16117-4A-BN

Color/Finish:
Vibrant® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Revival Suite's elliptical forms and rolled edges create a look that is classically romantic
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • Premium material construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Completes Revival design solution with Kohler fixtures and accessories
  • Single function showerhead with shower arm
  • Trim only, requires valve to complete installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Revival®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 6-1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

Height: 6-1/2 in

Length: 4-1/16 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 4-1/16 in

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-1/2 in