Pressure Balancing Valve Trim with Single Scroll Lever Handle in Vibrant Brushed Nickel
Revival® Pressure Balancing Valve Trim with Single Scroll Lever Handle in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- This new TS16117-4 trim replaces the existing T16117-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Coordinates with Revival® faucets and accessories
- Includes faceplate with ADA compliant metal scroll lever handle
- Single handle controls both on/off activation and temperature setting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Revival®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 4-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in