Shower Arm in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Revival® Shower Arm in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Shower Arm in Vibrant Brushed Nickel

  • Fast #
  • Part #K16133-BN
  • Item #1281388
  • Manufacturer Part #16133-BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Revival® and Finial® faucets and accessories
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Revival®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
6 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-3/8 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-5/8 in