Kohler

Revival® Single Lever Handle Traditional Stack Valve Trim in Vibrant Brushed Nickel

Part #KT16176-4A-BN  |  Manufacturer Part #T16176-4A-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B651

Collection: Revival®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 9-1/8 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Green: WaterSense, Yes

Handle Type: Ergonomic

Height: 9-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-7/8 in

Material: Brass

Number of Handles: Two Handle

Shower Arm Reach: 3-7/8 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

Width: 7-1/4 in