Thermostatic Valve Trim in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Revival® Thermostatic Valve Trim in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Thermostatic Valve Trim in Vibrant Polished Brass

  • Fast #
  • Part #KT16175-4A-PB
  • Item #2396431
  • Manufacturer Part #T16175-4A-PB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Single Lever
Collection:
Revival®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Faucet Height:
6-3/8 in
Handle Type:
Lever
Height:
6-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-1/8 in
Number of Handles:
Single Handle
Shower Arm Reach:
4-1/8 in
Sink Material:
Brass
Trim Only:
Yes
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
6-3/8 in