Transfer Valve Trim Only with Single Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Revival® Transfer Valve Trim Only with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Transfer Valve Trim Only with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #KT16178-4A-CP
  • Item #2396438
  • Manufacturer Part #T16178-4A-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Revival®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Height:
4-15/16 in
Faucet Valve Type:
Tub and Shower Transfer Valve
Flow Rate:
5.5 gpm
Handle Type:
Ergonomic
Height:
4-15/16 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Shower Arm Reach:
3-7/8 in
Sink Material:
Brass
Spout Reach:
3-7/8 in
Trim Only:
Yes
Tub Spout Reach:
3-7/8 in
Valve Size:
1/2 in