KOHLER

Revival® Transfer Valve Trim Only with Single Lever Handle in Vibrant Brushed Nickel

Part #KT16178-4A-BN  |  Manufacturer Part #T16178-4A-BN

Color/Finish:
Vibrant® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Revival®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

Faucet Connection: IPS

Faucet Connection Size: 1 in

Faucet Height: 4-15/16 in

Faucet Valve Type: Tub & Shower Transfer Valve

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 5.5 gpm

Handle Type: Ergonomic

Height: 4-15/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 3-7/8 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 3-7/8 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Spout Reach: 3-7/8 in

Trim Only: Yes

Tub Spout Reach: 3-7/8 in

Valve Size: 1/2 in

Valve Type: Tub & Shower Transfer Valve

Width: 6-3/8 in