KOHLER

Revival® Two Handle Single Function Bathtub & Shower Faucet in Vibrant® Polished Brass (Trim Only)

Part #K16213-4A-PB  |  Manufacturer Part #16213-4A-PB

Color/Finish:
Vibrant® Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever handles are ADA compliant
  • One-piece ceramic valve resists debris and hard water buildup
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • NPT diverter spout
  • Premium material construction for durability and reliability
  • Full line of matching accessories complements any decor
  • Valve included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Revival®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

Escutcheon Height: 2-1/2 in

Escutcheon Width: 2-1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Shower Arm Reach: 7-1/8 in

Showerhead Function: Single

Spray Type: Full Body

Trim Only: Yes

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: No