Revival® Two Handle Widespread Kitchen Faucet in Brushed Chrome

Part #K16111-4A-G  |  Item #996804  |  Manufacturer Part #16111-4A-G

Color/Finish:
Brushed Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 12 1/8"
  • Spout reach: 12"
  • Swing spout
  • Aerator
  • Flexible connections
  • Sidespray
  • Traditional lever handles
  • Flow rate: 2.2 gpm @ 60 psi
  • ADA

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Revival®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Faucet Connection: Flexible

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Widespread, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 10-1/4 in

Spout Reach: 11-13/16 in

Spout Swivel: 360°

Spout Type: High Arc

Trim Only: No

Width: 12 in