KOHLER
Revival® Two Handle Widespread Kitchen Faucet in Polished Chrome
Part #K16111-4A-CP | Item #996778 | Manufacturer Part #16111-4A-CP
Product Details
- Two traditional lever handles offer separate control of hot and cold water
- Ergonomic handle rotation provides on/off control with a simple quarter turn
- High-arch swing spout offers generous clearance for filling pots and cleaning
- Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
- UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
- Coordinates with other products in the Revival® collection
- Flow rate: 1.8 gpm at 60 psi
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: [CSA B125.1, CSA B651]
Cartridge Type: Ceramic Disc
Center Size: 8 in
Collection: Revival®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: Flexible
Faucet Connection Size: 1/2 in
Faucet Height: 13-3/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.8 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Kitchen Faucet Type: [Widespread, Two Handle]
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Number of Handles: Two Handle
Number of Holes: 4 Hole
Side Spray: Yes
Spout Height: 10-1/4 in
Spout Reach: 11-13/16 in
Spout Swivel: 360°
Spout Type: [High Arc, Swivel]
Trim Only: No
Width: 12 in