Valve Trim with Single Lever Handle in Vibrant Polished Brass
Revival® Valve Trim with Single Lever Handle in Vibrant Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- Ergonomic lever handle is ADA compliant
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Trim requires valve to complete
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Revival®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Faucet Connection:
- IPS
- Faucet Height:
- 4-15/16 in
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 4-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/8 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-1/8 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Width:
- 6-3/8 in