Bonnet in Vibrant® Brushed Nickel
Revival® Bonnet in Vibrant® Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-16100-4, K-16109-4-BN-DB, K-16109-4A-BN-DB, K-16109-8-BN-DB, K-16111-4-BN-DB, K-16111-4A-BN-DB
- Collection:
- Revival®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Bonnet
- WaterSense Labeled:
- No