KOHLER

Revival® Wall Mount Bath and Shower Trim Kit with Double Lever Handle in Vibrant Polished Brass

Part #K16217-4-PB  |  Item #590779  |  Manufacturer Part #16217-4-PB

Color/Finish:
Vibrant® Polished Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  18

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever handles are ADA compliant
  • One-piece ceramic valve resists debris and hard water buildup
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Material: Solid brass
  • Full line of matching accessories complements any decor
  • Valve included
  • Material: Solid brass
  • Full line of matching accessories complements any decor
  • Valve included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Revival®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 3 in

Faucet Valve Type: [Ceramic Disc, Tub & Shower Volume Control Valve]

Flow Rate: 10 gpm

Handle Type: Lever

Height: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Number of Handles: Two Handle

Shower Arm Reach: 4 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: No

Valve Size: 1/2 in

Valve Type: Tub & Shower Volume Control Valve

Width: 2-1/2 in