Wall Mount Bath and Shower Trim Kit with Double Lever Handle in Vibrant Polished Brass
Revival® Wall Mount Bath and Shower Trim Kit with Double Lever Handle in Vibrant Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece ceramic valve resists debris and hard water buildup
- Ergonomic handle rotation provides on/off water control with only a quarter turn
- Lever handles are ADA compliant
- Valve included
- Full line of matching accessories complements any decor
- Material: Solid brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Revival®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Valve Type:
- Ceramic Disc, Tub & Shower Volume Control Valve
- Flow Rate:
- 10 gpm
- Handle Type:
- Lever
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 4 in
- Sink Material:
- Brass
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Volume Control Valve
- Width:
- 2-1/2 in