Wall Mount Non-Diverter Bath Spout in Vibrant French Gold
Revival® Wall Mount Non-Diverter Bath Spout in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This smoothly contoured bath spout lets you fill your bath in style
- Match it with a showerhead, valve trim and other accessories from the Revival® suite for a unified look to your decor
- Blending European style, early American influences, revival faucets and accessories bring continuity to your bathroom design
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Completes Revival® design solution with Kohler® fixtures and accessories
- Solid brass construction for durability and reliability
- Kohler® plumbing products mean beautiful form as much as reliable function
Specifications
- ADA Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Depth:
- 2-1/8 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-27/32 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-11/16 in