Wall-Mount Non-Diverter Tub Spout Vibrant Polished Brass

You last purchased this on
 
KOHLER

Revival® Wall-Mount Non-Diverter Tub Spout Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Wall-Mount Non-Diverter Tub Spout Vibrant Polished Brass

  • Fast #
  • Part #K16135-PB
  • Item #260162
  • Manufacturer Part #16135-PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction and exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Revival®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-1/8 in
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-27/32 in
Material:
Brass
NSF Certified:
No
Spout Height:
5-1/2 in
Spout Reach:
5-3/4 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
2-11/16 in