Kohler Rhythm® Drop-In Oval Bathroom Sink in Mirror Finish

K2603-MU-NA

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • No faucet holes
  • Stainless steel 20 gauge

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
18 in x 13 in x 5-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Rhythm®
Color Finish
Black
Color Finish Category
Blacks
Depth
5-15/16 in
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
20
Height
5-5/16 in
IAPMO Listed
No
Installation Type
Drop-in
Length
23-1/8 in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
23-1/8 in x 15-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes
Width
15-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday