Kohler Rialto® 1.6 gpf Round Front Toilet in White with Left-Hand Trip Lever

K3386-0

Manufacturer Part #: 3386-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One-piece toilets integrate the tank and bowl into a seamless and easy-to-clean design
  • Round front bowl offers an ideal solution for smaller baths and powder rooms
  • Standard left-hand trip lever included
  • Includes French Curve™ seat
  • Includes flexible supply line
  • Rim jet system

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
22-3/4 in
Length
25-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday