Tank Lid in Almond

You last purchased this on
 
KOHLER

Rialto® Tank Lid in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rialto® Tank Lid in Almond

  • Fast #
  • Part #K84252-47
  • Item #606129
  • Manufacturer Part #84252-47
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rialto®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
IAPMO Listed -:
No
WaterSense Labeled:
No