0 items

Kohler Awaken® Ribbon Hose

K45982

Color Finish

Starting at $26.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass ends
  • For use with a handshower (sold separately)
  • Hose length: 60"
  • Swivel base helps reach target areas

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
60 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday