14 in. Shower Arm and Flange in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

14 in. Shower Arm and Flange in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

14 in. Shower Arm and Flange in Vibrant Brushed Bronze

  • Fast #
  • Part #K10124-BV
  • Item #3067008
  • Manufacturer Part #10124-BV
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes wall-mount flange
  • Solid brass construction and exposed pop-up drain without overflow
  • Arm reach: 14-5/8"
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
14-5/8 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-1/4 in