Right-Hand Trip Lever in Oil Rubbed Bronze
Right-Hand Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Right-hand nested trip lever
- Premium metal construction for durability
- For use with the Kohler® K-3987-RA and Kohler® K-3988-RA Wellworth® and Kohler® K-3989-RA Highline® dual-flush toilets
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3987-RA and K-3988-RA Wellworth, K-3989-RA Highline and K-75790-RA Persuade Curv Dual-flush Toilet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- No