0 items

Kohler Cimarron® Right Hand Trip Lever

K9466-R

Color Finish

Starting at $58.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Cimarron® Comfort Height® toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass
  • Right-hand trip lever

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Cimarron® Comfort Height Toilets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Cimarron®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7/16 in
GSA Approved
No
Handle Material
Brass
Handle Type
Right Hand Trip Lever
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-5/8 in
Material
Brass
WaterSense Labeled
No
Width
7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday