Right-Hand Trip Lever in Polished Chrome
Cimarron® Right-Hand Trip Lever in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- K-3496 Toilet
- Collection:
- Cimarron®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Trip Lever Location:
- Right-Hand