KOHLER

Right Trip Lever Kit in Polished Chrome

Part #K1079806-CP  |  Manufacturer Part #1079806-CP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Handle Type: Lever

IAPMO Listed: No

WaterSense Labeled: No