Kohler Rinse Basket in White

K5472

Manufacturer Part #: 5472-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Large size accommodates dishes, pots and pans for drying
  • Made of flexible and stain-resistant silicone
  • Rolls up for convenient storage
  • Heat-resistant to 500° Fahrenheit
  • Dishwasher safe

SPECIFICATIONS

Depth
3/8 in
GSA Approved
No
Height
3/8 in
IAPMO Listed
No
Maximum Temperature
500
Shape
Rectangular
Width
11 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday