0 items

Kohler Symbol® Riser Tube

K18492

Color Finish

Starting at $759.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Escale® and Purist® fixture suites
  • Riser tubes
  • Solid brass construction and exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Symbol®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
24-7/8 in
IAPMO Listed
No
Length
2-5/8 in
Material
Brass, Metal
NSF Certified
No
WaterSense Labeled
No
Width
5-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday