Kohler Rite-Temp® 1/2 in. CPVC Rough-In Valve with Stops

KP304-CS-NA

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Back-to-back installation is ideal for unique or high-volume jobs
  • Far below federally mandated standards of 25 gpm
  • Large internal ports allow quick bath filling
  • Matching trim for all Kohler® faucet lines available
  • Mounting tabs located on rough-in for secure installation option
  • Provides anti-scald protection and temperature regulation
  • Provides anti-scald protection and temperature regulation at flow rates as low as 1.75 gpm and far below federally mandated standards of 2.5 gpm
  • Screwdriver stops assist in repair and turn off water supply at the valve

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Rite-Temp®
End Connection 1
NPT
End Connections
NPT
Flow Rate
2.5 gpm
Height
8-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-3/4 in
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday