1/2 in. PEX Crimp Connection Pressure Balancing Valve Body & Cartridge Kit with Stops
Rite-Temp® 1/2 in. PEX Crimp Connection Pressure Balancing Valve Body & Cartridge Kit with Stops
Frequently Purchased Together
Product Details
- Kit includes valve body, pressure balance cartridge, rough-in guide and mud guard
- PEX crimp (F1807 style) inlets 1/2" with stops
- Project pack supplied 12 per case
- Provides temperature regulation and automatic anti-scald protection
- Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
- Single lever design cycles from off through cold to hot
- Service stops include integral check valves
- Universal 1/2" NPT and direct sweat outlets
- Adjustable high-temperature limit stop to control maximum water temperature
- One-piece cartridge design simplifies installation and maintenance
Specifications
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Rite-Temp®
- Connection Type:
- PEX Crimp
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 5.0 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve