Kohler Rite-Temp® 1/2 in. NPT Pressure Balancing Valve

K11748-K-NA

Manufacturer Part #: 11748-K-NA

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Integral diverter mechanism provides seamless switching from a handshower/showerhead application or a showerhead/tub spout application
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Provides anti-scald protection and temperature regulation
  • Back-to-back installation is ideal for unique or high-volume jobs
  • High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
  • Flow rate: 5 gpm
  • Mounting tabs located on rough-in for secure installation option
  • Universal NPT and direct sweat connections need no additional parts for installation
  • Requires valve trim (sold separately)

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Rite-Temp®
End Connection 2
NPT
End Connection 3
NPT
End Connection 4
NPT
End Connections
NPT
Height
5-13/16 in
IAPMO Listed
No
Number of Handles
Single Handle
Type
K11748-K-NA
Valve Type
Tub & Shower Rough-In Valve
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday