Rite-Temp® 1/2 in. NPT Pressure Balancing Valve

Part #KP304-KS-NA  |  Item #676186  |  Manufacturer Part #P304-KS-NA

$ 91.09 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rite-Temp® pressure balancing mixing valve prevents scalding and freezing
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Proven diaphragm design virtually eliminates freeze-ups from contamination and water debris
  • Optimal comfort zone is easy to find and maintain the right temperature
  • Screwdriver stops assist in repair and turn off water supply at the valve
  • Back-to-back installation is ideal for unique or high-volume jobs
  • Universal connections, NPT and direct sweat are standard no additional parts required
  • Large internal ports allow quick bath filling
  • Project pack for job business only
  • Large internal ports allow quick bath filling

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Rite-Temp®

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

Flow Rate: 5 gpm

Height: 8-1/2 in

IAPMO Listed: No

Length: 2-3/4 in

Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve