1/2 in. MPT Connection Pressure Balancing Valve Body & Cartridge Kit with Stops

You last purchased this on
 
KOHLER

Rite-Temp® 1/2 in. MPT Connection Pressure Balancing Valve Body & Cartridge Kit with Stops

  • Fast #
  • Part #KP8304-KS-NA
  • Item #7180327
  • Manufacturer Part #P8304-KS-NA
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rite-Temp® 1/2 in. MPT Connection Pressure Balancing Valve Body & Cartridge Kit with Stops

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 14 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Universal 1/2" NPT and direct sweat inlets and outlets with stops
  • Service stops include integral check valves
  • Kit includes valve body, pressure balance cartridge, rough-in guide and mud guard
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Provides temperature regulation and automatic anti-scald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Single lever design cycles from off through cold to hot
  • Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
  • Project pack supplied 12 per case
  • Requires valve trim (sold separately)
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.16
Collection:
Rite-Temp®
Connection Type:
MPT
Faucet Valve Type:
Pressure Balancing
Flow Rate:
5.0 gpm
Height:
3-1/2 in
IAPMO Listed -:
No
NSF Certified:
No
Pressure - Maximum:
150 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
5 in