Kohler

Rite-Temp® 1/2 in. PEX Pressure Balancing Valve

Part #K8304-US-NA  |  Manufacturer Part #8304-US-NA

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kit includes valve body, pressure balance cartridge, rough-in guide and mud guard
  • PEX expansion (F1960 style) inlets 1/2" with stops
  • Universal 1/2" NPT and direct sweat outlets
  • Service stops include integral check valves
  • Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
  • Single lever design cycles from off through cold to hot
  • Provides temperature regulation and automatic anti-scald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim (sold separately)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.1016, ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1, CSA B125.16

Cartridge Type: Pressure Balance

Collection: Rite-Temp®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: NPT

End Connection 4: NPT

End Connections: PEX x NPT

Flow Rate: 5 gpm

Height: 6 in

IAPMO Listed: No

Length: 4-13/16 in

Material: Brass

Number of Handles: Single Handle

Type: K8304-US-NA

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 6 in