Kohler Rite-Temp® 1/2 in. PEX Pressure Balancing Valve

KP8304-US-NA

Manufacturer Part #: P8304-US-NA

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Project pack supplied 12 per case
  • Kit includes valve body, pressure balance cartridge, rough-in guide and mud guard
  • PEX expansion (F1960 style) inlets 1/2" with stops
  • Universal 1/2" NPT and direct sweat outlets
  • Service stops include integral check valves
  • Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
  • Single lever design cycles from off through cold to hot
  • Provides temperature regulation and automatic anti-scald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1, CSA B125.16
Cartridge Type
Pressure Balance
Collection
Rite-Temp®
End Connection 2
PEX
End Connection 3
NPT
End Connection 4
NPT
End Connections
PEX x NPT
Height
5 in
IAPMO Listed
No
Number of Handles
Single Handle
Valve Type
Tub & Shower Rough-In Valve
Width
4-5/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday