Rite-Temp® 1/2 in. Valve with Stops PEX-Crimp

Part #KP304-PS-NA  |  Item #3786217  |  Manufacturer Part #P304-PS-NA

$ 91.09 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Screwdriver stops assist in repair and turn off water supply at the valve
  • Back-to-back installation is ideal for unique or high-volume jobs
  • Matching trim for all Kohler® faucet lines available
  • Provides anti-scald protection and temperature regulation at flow rates as low as 1.75 gpm and far below federally mandated standards of 2.5 gpm
  • Large internal ports allow quick bath filling
  • Mounting tabs located on rough-in for secure installation option
  • Matching trim for all Kohler® faucet lines available
  • Provides anti-scald protection and temperature regulation
  • Far below federally mandated standards of 25 gpm
  • Large internal ports allow quick bath filling

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Rite-Temp®

End Connection 1: PEX

End Connections: PEX

Flow Rate: 2.5 gpm

Height: 8-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-3/4 in

Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 6-1/8 in