3/4 in. NPT Pressure Balancing Valve
This product has been replaced by
Manufacturer Part #8304-K-NA
Rite-Temp® 3/4 in. NPT Pressure Balancing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rite-Temp® pressure-balancing diaphragm design valve
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3 degrees Fahrenheit
- Mixing valve cycles from cold to hot
- Deep rough-in kit varies with trim
- Universal NPT and direct sweat connections need no additional parts for installation
- Requires valve trim
- High-temperature safety stop ensures water temperature stays below 120 degrees Fahrenheit
- Without screwdriver stops
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Rite-Temp®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5 gpm
- IAPMO Listed -:
- No
- Length:
- 2-3/4 in
- Material:
- Brass
- Pressure - Maximum:
- 45 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4 in