Kohler Rite-Temp® 3/4 in. Valve with PEX Expansion in Brushed Nickel

K304-UX-NA

Manufacturer Part #: 304-UX-NA

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Provides anti-scald protection and temperature regulation
  • Back-to-back installation is ideal for unique or high-volume jobs
  • High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
  • Mounting tabs located on rough-in for secure installation option
  • Flow rate: 5 gpm
  • PEX-expansion connections on inlet supplies (utilizes F1960 PEX connects to optimize installation options)
  • Requires valve trim (sold separately)
  • Far below federally mandated standards of 25 gpm
  • Large internal ports allow quick bath filling

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Rite-Temp®
End Connection 2
PEX
End Connections
IPS x PEX
Faucet Connection
IPS
Flow Rate
5 gpm
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Valve Type
Tub & Shower Rough-In Valve
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday